Check Availability
  • KRAFT TOOL 

    Sidewalk Edger,SS/ProForm,3/8 in Radius

  • Item # 43Y516
  • Mfr. Model # CF173PF
Sidewalk Edger,SS/ProForm,3/8 in Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y516
Mfr. Model # CF173PF
UNSPSC #27112203
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Concrete Sidewalk Edger
Type Hand Held
Length 6"
Width 4"
Material Stainless Steel
Blade Width 6"
Blade Length 4"
Blade Material Stainless Steel
Radius 3/8"
Lip 1/2"
Handle ProForm(R)
Handle Length 4-1/2"
Handle Dia. 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions