Check Availability
  • KRAFT TOOL 

    Sidewalk Edger, SS/Wood, 5/8 in Radius

  • Item # 43Y514
  • Mfr. Model # CF907
Sidewalk Edger, SS/Wood, 5/8 in Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y514
Mfr. Model # CF907
UNSPSC #27112203
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Concrete Sidewalk Edger
Type Hand Held
Length 6"
Width 4"
Material Stainless Steel
Blade Width 6"
Blade Length 4"
Blade Material Stainless Steel
Radius 5/8"
Lip 3/4"
Handle Wood
Handle Length 4-7/16"
Handle Dia. 1-5/16"
* This product's country of origin is subject to change

Welcome Sign In