Check Availability
  • KRAFT TOOL 

    Sidewalk Edger,SS/Wood,3/8 in Radius

  • Item # 43Y512
  • Mfr. Model # CF173
Sidewalk Edger,SS/Wood,3/8 in Radius
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y512
Mfr. Model # CF173
UNSPSC #27112203
Shipping Weight 0.71 lbs
Country of Origin USA *
Item Concrete Sidewalk Edger
Type Hand Held
Length 6"
Width 4"
Material Stainless Steel
Blade Width 6"
Blade Length 4"
Blade Material Stainless Steel
Radius 3/8"
Lip 1/2"
Handle Wood
Handle Length 4-7/16"
Handle Dia. 1-5/16"
* This product's country of origin is subject to change

Compliance and Restrictions