Check Availability
  • KRAFT TOOL 

    Cast Aluminum Box Level, 48" Length, Nonmagnetic, Top Read: No

  • Item # 43Y576
  • Mfr. Model # SL4848
Cast Aluminum Box Level, 48" Length, Nonmagnetic, Top Read: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y576
Mfr. Model # SL4848
UNSPSC #27111802
Shipping Weight 3.88 lbs
Country of Origin USA *
Item Box Level
Frame Material Cast Aluminum
Length 48"
Magnetic/Nonmagnetic Nonmagnetic
Top Read No
Total Number of Vials 6
Number of Plumb Vials 4
Number of Level Vials 2
Number of 30 Degree Vials 0
Number of 45 Degree Vials 0
Lighted Vials No
Number of V-Grooves 0
Accuracy 0.0004"/1"
Vial Type Barrel
Vial Material Glass
Number of Magnets 0
Magnet Type None
Color Silver/Red
Features Solid Set Cats Eye Yellow Double Bent Vials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms