Check Availability
  • KRAFT TOOL 

    Molded Rubber Float,10inx4in,Wood Handle

  • Item # 38LY47
  • Mfr. Model # PL398
Molded Rubber Float,10inx4in,Wood Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LY47
Mfr. Model # PL398
UNSPSC #27112202
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Molded Rubber Float
Length (In.) 10
Width (In.) 4
Thickness (In.) 5/8
Material Rubber
Handle Wood
Handle Length (In.) 7-1/4
Handle Dia. (In.) 1-1/4
Backing Aluminum
Characteristics Aluminum Backed, Dense, Coarse Molded Rubber Pad
Application For Applying Dense Texture to Plaster Finish Coats
* This product's country of origin is subject to change

Compliance and Restrictions