Check Availability
  • KRAFT TOOL 

    Masons Line, 500 ft, Braided Nylon, Yellow

  • Item # 43Y573
  • Mfr. Model # BC342
Masons Line, 500 ft, Braided Nylon, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y573
Mfr. Model # BC342
UNSPSC #27112304
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Masons Line
Type Braided
Number of Pieces 1
Length 500 ft.
Color Yellow
Construction Braided Nylon
Application 170 lb. Test, Alkali and Abrasion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms