Check Availability
  • KRAFT TOOL 

    Concrete Straightedge,Sq/Rnd,2x72 in,Mag

  • Item # 43Y481
  • Mfr. Model # CC422L
Concrete Straightedge,Sq/Rnd,2x72 in,Mag
Qty
  • Web Price
    $96.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y481
Mfr. Model # CC422L
UNSPSC #27112202
Shipping Weight 4.67 lbs
Country of Origin USA *
Item Concrete Straightedge
End Type Square and Round
Length (In.) 72
Width (In.) 2
Thickness (In.) 1-3/8
Material Magnesium
Handle Wood
Characteristics Smooth Tapered Handle, Top Reading Adjustable Level Vial
Application For Floating Or Striking Off Concrete
* This product's country of origin is subject to change

Compliance and Restrictions