Check Availability
  • KRAFT TOOL 

    Concrete Straightedge, Sq/Rnd, 2x48 in, Mag

  • Item # 43Y480
  • Mfr. Model # CC421L
Concrete Straightedge, Sq/Rnd, 2x48 in, Mag
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y480
Mfr. Model # CC421L
UNSPSC #27112202
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Concrete Straightedge
End Type Square and Round
Length (In.) 48
Width (In.) 2
Thickness (In.) 1-3/8
Material Magnesium
Handle Wood
Characteristics Smooth Tapered Handle, Top Reading Adjustable Level Vial
Application For Floating Or Striking Off Concrete
* This product's country of origin is subject to change

Welcome Sign In