Check Availability
Concrete Gauge Rake, 24 in, Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y525
Mfr. Model # CC975-01
UNSPSC #27112201
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Concrete Gauge Rake
Blade Length 24"
Handle Type None
Head Material Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In