Check Availability
  • KRAFT TOOL 

    Concrete Finishing Broom, 36 in. L, Wood

  • Item # 38LY40
  • Mfr. Model # CC456-01
Concrete Finishing Broom, 36 in. L, Wood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LY40
Mfr. Model # CC456-01
UNSPSC #47131604
Shipping Weight 2.25 lbs
Country of Origin USA *
Item Concrete Finishing Broom
Type Soft Finish
Number of Pieces 1
Width (In.) 1
Size 36"
Thread Size 3/4"
Construction Wood
Characteristics Lightweight, Soft Bristle, Threaded Hole for Handle, (2) Holes for Attaching Brackets
Application Concrete Finishing
For Use With Decorative Concrete
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions