Check Availability
  • KRAFT TOOL 

    Bull Float Bracket, 6-Hole, Cast Aluminum

  • Item # 43Y469
  • Mfr. Model # CC296
Bull Float Bracket, 6-Hole, Cast Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y469
Mfr. Model # CC296
UNSPSC #27112202
Catalog Page 892
Shipping Weight 3.55 lbs
Country of Origin USA *
Item Bull Float Bracket
Type 6-Hole
Construction Cast Aluminum
Characteristics One to One Turning Ratio of Handle and Pitch of Blade
For Use With 2 or 4-Hole Floats, 1-3/4" or 1-3/8" Button Handles
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In