Check Availability
  • KRAFT TOOL 

    Bull Float Bracket, 4-Hole, Cast Aluminum

  • Item # 43Y466
  • Mfr. Model # CC800
Bull Float Bracket, 4-Hole, Cast Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y466
Mfr. Model # CC800
UNSPSC #27112202
Catalog Page 892
Shipping Weight 2.17 lbs
Country of Origin USA *
Item Bull Float Bracket
Type 4-Hole
Construction Cast Aluminum
Characteristics Threaded
For Use With 1-1/4, 1-1/2 or 1-3/4" Threaded Extension Handles, 4-Hole Floats and Fresnos, Mfr. No. CC802-01, CC803-01, CC804-01
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In