Check Availability
  • KRAFT TOOL 

    Bull Float, Rnd, 12 x 48 in, Blue Steel

  • Item # 43Y461
  • Mfr. Model # CC750-01
Bull Float, Rnd, 12 x 48 in, Blue Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y461
Mfr. Model # CC750-01
UNSPSC #27112202
Shipping Weight 10.81 lbs
Country of Origin USA *
Item Bull Float
End Type Round
Length (In.) 48
Width (In.) 12
Thickness (In.) 1/32
Material Carbon Blue Steel
Handle Not Included
Characteristics Heavy-Duty 4" C-Channel Design
For Use With Button Handle (1-3/8" or 1-3/4")
* This product's country of origin is subject to change

Welcome Sign In