Check Availability
  • KRAFT TOOL 

    Bull Float,Rnd,8 x 60 in,Mag,w/o Handle

  • Item # 43Y460
  • Mfr. Model # CC804-01
Bull Float,Rnd,8 x 60 in,Mag,w/o Handle
Qty
  • Web Price
    $147.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y460
Mfr. Model # CC804-01
UNSPSC #27112202
Shipping Weight 11.05 lbs
Country of Origin USA *
Item Bull Float
End Type Round
Length (In.) 60
Width (In.) 8
Thickness (In.) 1/4
Material Magnesium
Handle Not Included
Characteristics Curved and Balanced Blade
For Use With Threaded Handles and Any 4-Hole Adjustable Tilting Handle Bracket
* This product's country of origin is subject to change

Compliance and Restrictions