Check Availability
  • KRAFT TOOL 

    Asphalt Lute, Magnesium Tine Material, Length of Tines 1", Overall Width of Tines 42"

  • Item # 43Y581
  • Mfr. Model # GG842
Asphalt Lute, Magnesium Tine Material, Length of Tines 1", Overall Width of Tines 42"
Qty
  • Web Price
    $74.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y581
Mfr. Model # GG842
UNSPSC #22101605
Shipping Weight 5.86 lbs
Country of Origin USA *
Item Asphalt Lute
Tine Material Magnesium
Length of Tines 1"
Overall Width of Tines 42"
Number of Tines 43
Handle Material Magnesium
Handle Length 6 ft.
Handle Type Lightweight
Features Standard Teeth On One Side Of Head For Raking, Smooth on Other Side for Finishing
* This product's country of origin is subject to change

Compliance and Restrictions