Check Availability
  • KORKY 

    Rubber Plunger, Cup Dia. 6", Handle Length 16-1/4", 1 EA

  • Item # 48H474
  • Mfr. Model # 99-4A
  • (2)
Rubber Plunger, Cup Dia. 6", Handle Length 16-1/4", 1 EA Plunger,6 In,Rubber Plunger,6 In,Rubber
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Fits most HET toilets and has a flexible head compatible with most bowl shapes. Can deliver twice the power and suction of traditional plungers. Easy grip T-handle.
Show More Close
 

Technical Specifications

Item # 48H474
Mfr. Model # 99-4A
UNSPSC #47121807
Catalog Page 2745
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Plunger
Cup Dia. 6"
Handle Length 16-1/4"
Plunger Material Rubber
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms