Check Availability
  • KORKY 

    Rubber Plunger, Cup Dia. 4-1/2", Handle Length 14", 1 EA

  • Item # 447J72
  • Mfr. Model # 97-4A
Rubber Plunger, Cup Dia. 4-1/2", Handle Length 14", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 447J72
Mfr. Model # 97-4A
UNSPSC #47121807
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Plunger
Cup Dia. 4-1/2"
Handle Length 14"
Plunger Material Rubber
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms