Check Availability
  • KORKY 

    Rubber Plunger, Cup Dia. 6.25", Handle Length 21", 1 EA

  • Item # 29VM26
  • Mfr. Model # 93-8
Rubber Plunger, Cup Dia. 6.25", Handle Length 21", 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable, flexible plunger cup is constructed of non-marking rubber and is designed to create a more powerful plunge.
Show More Close
 

Technical Specifications

Item # 29VM26
Mfr. Model # 93-8
UNSPSC #47121807
Catalog Page 2743
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Plunger
Cup Dia. 6.25"
Handle Length 21"
Plunger Material Rubber
Handle Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms