Check Availability
  • KORKY 

    Premium Rubber Plunger With Drip Tray, Cup Dia. 5-3/4", Handle Length 16-1/4", 1 EA

  • Item # 2XLD4
  • Mfr. Model # 90-4GR
Premium Rubber Plunger With Drip Tray, Cup Dia. 5-3/4", Handle Length 16-1/4", 1 EA Plunger w/DripTray,Rubber,CupSize5-3/4In Plunger w/DripTray,Rubber,CupSize5-3/4In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Fits most toilets and features an easy grip T-handle and drip tray with air vent. Hands-free sanitary holder has a self-opening, self-closing door.
Show More Close
 

Technical Specifications

Item # 2XLD4
Mfr. Model # 90-4GR
UNSPSC #47121807
Catalog Page 2745
Shipping Weight 1.91 lbs
Country of Origin USA *
Item Plunger With Drip Tray
Cup Dia. 5-3/4"
Handle Length 16-1/4"
Plunger Material Premium Rubber
Handle Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms