Check Availability
  • KOMELON 

    Mechanical Measuring Wheel, Indoor, 1 ft. Cir. Single Wheel, 4" Dia., Polyvinyl Tread

  • Item # 9R027
  • Mfr. Model # 00-ML1212
Mechanical Measuring Wheel, Indoor, 1 ft. Cir. Single Wheel, 4" Dia., Polyvinyl Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9R027
Mfr. Model # 00-ML1212
UNSPSC #41111616
Shipping Weight 1.25 lbs
Country of Origin South Korea *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Indoor
Measuring Wheel Type Single Wheel
Wheel Circumference 1 ft.
Wheel Dia. 4"
Wheel Rim Material ABS
Tread Material Polyvinyl
Maximum Measuring Distance - Measuring Wheels 10,000 ft.
Measuring Wheel Function Measures In Feet, Inches
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Features Twist and Lock Adjustable Aluminum Handle
Length 1000"
* This product's country of origin is subject to change

Compliance and Restrictions