Check Availability
  • KOMELON 

    Mechanical Measuring Wheel, Outdoor, 59-11/16" Cir. Single Wheel, 19" Dia., Polyvinyl Tread

  • Item # 8DAA5
  • Mfr. Model # MK6012
Mechanical Measuring Wheel, Outdoor, 59-11/16" Cir. Single Wheel, 19" Dia., Polyvinyl Tread
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DAA5
Mfr. Model # MK6012
UNSPSC #41111616
Shipping Weight 4.82 lbs
Country of Origin South Korea *
Measuring Wheel Item Mechanical Measuring Wheel
Item Measuring Wheel
Indoor/Outdoor Outdoor
Measuring Wheel Type Single Wheel
Wheel Circumference 59-11/16"
Wheel Dia. 19"
Wheel Rim Material ABS
Tread Material Polyvinyl
Maximum Measuring Distance - Measuring Wheels 10,000 ft.
Measuring Wheel Function Measures In Feet, Inches
Measuring Units ft., in.
Foldable No
Spoked or Solid Wheel Spoked
Features 5 Digit Counter, Kickstand
Length 10,000"
* This product's country of origin is subject to change

Compliance and Restrictions