Check Availability
  • KOMELON 

    35 ft. Steel SAE Tape Measure, Chrome

  • Item # 8XUA4
  • Mfr. Model # 535C
35 ft. Steel SAE Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This KOMELON Big John magnetic tape measure features a classic chrome look and a nylon-coated blade for long life. Tool has a positive lock button and a compact design for a more comfortable grip..
Show More Close
 

Technical Specifications

Item # 8XUA4
Mfr. Model # 535C
UNSPSC #41114201
Shipping Weight 1.25 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 35 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook, Double Sided
Case Type Closed
Case Material Chrome Plated
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Nylon
Lock Type Manual
Rewind Type Automatic
Standout Not Rated
Stud Markings Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In