Check Availability
  • KOMELON 

    30 ft. Stainless Steel SAE Tape Measure, Blue

  • Item # 9A762
  • Mfr. Model # SS130
  • (1)
30 ft. Stainless Steel SAE Tape Measure, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for working in wet and dirty conditions the KOMELON tape measure features a nylon-coated stainless steel blade, end hook, and inner components to resist corrosion and for long life. The non-glare blade has 5 layers starting with a stainless steel blade and finishing with a tough embossed finish. Durable rubberized case is comfortable to use
Show More Close
 

Technical Specifications

Item # 9A762
Mfr. Model # SS130
UNSPSC #41114201
Shipping Weight 1.14 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 30 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Stainless Steel
Tip Style 2-Rivet Hook, Double Sided
Case Type Closed
Case Material Rubberized
Belt Clip No
Blade Color White
Case Color Blue
Blade Coating Nylon
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Double Sided Graduations, Rust Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms