Check Availability
  • KOMELON 

    25 ft. Stainless Steel SAE Magnetic Tip Tape Measure, Black

  • Item # 8MGG8
  • Mfr. Model # 7125
  • (1)
25 ft. Stainless Steel SAE Magnetic Tip Tape Measure, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KOMELON magnetic tip tape measure features magnets that prevent roll off when measuring steel studs, EMT, and threaded rod. Model securely attaches to EMT from below and steel studs in front. A magnetic dual end hook allows for easy one person measurement. Blade is nylon coated for maximum durability and has double-sided printing to help provide precise marking.
Show More Close
 

Technical Specifications

Item # 8MGG8
Mfr. Model # 7125
UNSPSC #41114201
Shipping Weight 1.05 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Magnetic Tip Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Stainless Steel
Tip Style 2-Rivet Hook, Double Sided
Case Type Closed
Case Material Rubberized
Belt Clip No
Blade Color Yellow
Case Color Black
Blade Coating Nylon
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Double Sided Graduations, Impact Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms