Check Availability
  • KOMELON 

    16 ft. Steel SAE Magnetic Tip Tape Measure, Black

  • Item # 8YU93
  • Mfr. Model # 7116
16 ft. Steel SAE Magnetic Tip Tape Measure, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

KOMELON MagGrip magnetic tip tape measure features a magnetic dual-end hook to ease one person measuring. Tool has a nylon-coated blade for long life with double sided printing for precise measuring. The impact-resistant, rubberized case is comfortable to use.
Show More Close
 

Technical Specifications

Item # 8YU93
Mfr. Model # 7116
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.68 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Magnetic Tip Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 2-Rivet Hook, Double Sided
Case Type Closed
Case Material Rubberized
Belt Clip No
Blade Color Yellow
Case Color Black
Blade Coating Nylon
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings No
Features Double Sided Graduations, Impact Resistant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms