Check Availability
  • KOHLER 

    Toilet Seat, Elongated, With Cover, 18-5/8" Bolt to Seat Front

  • Item # 45NC74
  • Mfr. Model # K-4636-0
Toilet Seat, Elongated, With Cover, 18-5/8" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45NC74
Mfr. Model # K-4636-0
UNSPSC #30181512
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Elongated
Front Type Closed
With Cover / Without Cover With Cover
Material Polypropylene Plastic
Bolt to Seat Front 18-5/8"
Hinge Material Plastic
Hinge Type Concealed
Seat Height 1-1/18"
Width 14"
Color White
Features Slow Close
Standards IAPMO/ANSI Z124.5
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms