This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Gasoline Engines
  • KOHLER 

    Gasoline Engine, 4 Cycle, 23.5 HP

  • Item # 24TM19
  • Mfr. Model # PA-CH730-3203
Gasoline Engine, 4 Cycle, 23.5 HP

This item can only be shipped via ground shipping.

Technical Specifications

Item # 24TM19
Mfr. Model # PA-CH730-3203
UNSPSC #26101503
Catalog Page 985
Shipping Weight 140.0 lbs
Country of Origin USA *
Item Gasoline Engine
HP 23.5
Gross Torque 34.3
Engine RPM 3600
Shaft Orientation Horizontal
Starter Type Electric
Ignition Type Electronic
Low Oil Shut Down Pre Start Only
Cylinders 2
Gear Box Internal
Bearings Sleeve
Muffler No
Air Cleaner Type Dual Element
Air Filter Pleated Paper
Rotation CCW-SE
Application Golf Course Implements, Aerial Lift, Auger, Boaring Eq., Cable Layer, Compressor, Concrete Saw, Curber, Fire Pump, Hydraulic Power Pack,Material Handling Power Buggy, Mixer, Mud Pump, Roller, Rammer,Shredder, Sprayer, Yard Tractor,Light Tower,Welder
Overall Height (In.) 20.7
Overall Width (In.) 18.7
Overall Depth (In.) 19.2
Shaft Length (In.) 4-29/64
Shaft Height (In.) 6.125
Shaft Dia. (In.) 1-7/16
Shaft Configuration Drilled and Tapped 1.5 Deep, 5/8-18 UNF
Shaft Key (In.) 0.375
Maintenance Frequency 100 Hours Air Filter and Change Oil, 200 Hours Air and Oil Filter
Features Engine Controls, Key Switch, Throttle and Choke, Closed Breather System, Aluminum Block
Design Overhead Valve, Hydraulic Valve Lifters
Agency Compliance EPA
Includes Engine Controls, Key Switch, Throttle and Choke, Closed Breather System, Aluminum Block
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Engines.

Alternate Search Terms