Check Availability
  • KOHLER 

    Cartridge, Cold for Lavatory Faucets, 2-1/2" Length (In.)

  • Item # 53JW79
  • Mfr. Model # GP330004
Cartridge, Cold for Lavatory Faucets, 2-1/2" Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JW79
Mfr. Model # GP330004
UNSPSC #40141702
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Cartridge, Cold
For Use With Lavatory Faucets
Finish Brass
Standards AB1953
Length (In.) 2-1/2"
Includes O-Ring
Size 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Search Terms