Check Availability
  • KOALA KARE PRODUCTS 

    Kidsitter Light Gray/Brown W Casters

  • Item # 12Y415
  • Mfr. Model # KB877-09W
Kidsitter Light Gray/Brown W Casters
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y415
Mfr. Model # KB877-09W
UNSPSC #56101806
Shipping Weight 19.0 lbs
Country of Origin USA *
Item High Chair
Type Plastic
Width (In.) 22.5"
Depth (In.) 22"
Height (In.) 29"
Load Capacity (Lb.) 250
Color Gray/Brown
Material Plastic
Includes Seat Belt
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions