Check Availability
  • KOALA KARE PRODUCTS 

    Kidsitter Beige Frame/Red Seat

  • Item # 12Y424
  • Mfr. Model # KB888-03
Kidsitter Beige Frame/Red Seat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y424
Mfr. Model # KB888-03
UNSPSC #56101806
Shipping Weight 16.0 lbs
Country of Origin USA *
Item High Chair
Type Plastic
Width (In.) 22.5"
Depth (In.) 22"
Height (In.) 27"
Load Capacity (Lb.) 250
Color Beige/Red
Material Plastic
Includes Seat Belt
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions