Check Availability
  • KOALA KARE PRODUCTS 

    Gray Plastic High Chair, Tray

  • Item # 12Y434
  • Mfr. Model # KB851-01
Gray Plastic High Chair, Tray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y434
Mfr. Model # KB851-01
UNSPSC #56101806
Shipping Weight 3.0 lbs
Country of Origin USA *
Item High Chair
Type Plastic
Width (In.) 20"
Depth (In.) 10"
Height (In.) 4"
Load Capacity (Lb.) 40
Color Gray
Material Plastic
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions