Check Availability
  • KOALA KARE PRODUCTS 

    Eco High Chair, Unssbld, Black

  • Item # 12Y387
  • Mfr. Model # KB833-02-KD
Eco High Chair, Unssbld, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y387
Mfr. Model # KB833-02-KD
UNSPSC #56101806
Shipping Weight 13.0 lbs
Country of Origin USA *
Item High Chair
Type Plastic
Width (In.) 17.25"
Depth (In.) 23.5"
Height (In.) 29.5"
Load Capacity (Lb.) 250
Color Black
Material Plastic
Includes Seat Belt
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions