Check Availability
  • KOALA KARE PRODUCTS 

    Brown Booster Seat With Strap,PK4

  • Item # 12Y444
  • Mfr. Model # KB855-09S
Brown Booster Seat With Strap,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 12Y444
Mfr. Model # KB855-09S
UNSPSC #56112111
Shipping Weight 18.0 lbs
Country of Origin USA *
Item Booster Seat
Type Plastic
Width (In.) 15.5"
Depth (In.) 12"
Height (In.) 8"
Load Capacity (Lb.) 100
Color Brown
Material Plastic
Includes Seat Belt
Package Quantity 4
* This product's country of origin is subject to change

Compliance and Restrictions