Check Availability
  • KOALA KARE PRODUCTS 

    Blue Booster Seat With Seat Strap

  • Item # 12Y443
  • Mfr. Model # KB854-04S
Blue Booster Seat With Seat Strap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extra-wide base adds stability. Easily stackable for storage. Antiskid bumpers on both sides help prevent movement.
Show More Close
 

Technical Specifications

Item # 12Y443
Mfr. Model # KB854-04S
UNSPSC #56112111
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Booster Seat
Type Plastic
Width (In.) 15.5"
Depth (In.) 12"
Height (In.) 8"
Load Capacity (Lb.) 100
Color Blue
Material Plastic
Includes Seat Belt
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In