Check Availability
Baby Changing Station, Horizontal, Flush Mount, Polypropylene
  • KOALA KARE PRODUCTS 

    Baby Changing Station, Horizontal, Flush Mount, Polypropylene

  • Item # 6PXW4
  • Mfr. Model # KB200-00
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Baby Changing Stations
Wall-mounted stations with concave surface. Include replaceable nylon safety straps, bag/purse hooks, mounting hardware, and a built-in sanitary liner dispenser. Stations meet or exceed ADA, ASTM, and ANSI requirements.
Baby Changing Table and Baby Seat
Show More Close
 

Technical Specifications

Item # 6PXW4
Mfr. Model # KB200-00
UNSPSC #56101519
Catalog Page 1495
Shipping Weight 28.32 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Flush Mount
Material Polypropylene
Color Cream
Closed Height 22-1/4"
Closed Width 35-3/16"
Closed Depth 4"
Projection from Wall 23-3/16"
Weight Capacity 200 lb.
Includes Mounting Hardware and Easy Installation Instructions

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms