Check Availability
  • KOALA KARE PRODUCTS 

    Baby Changing Station, Horizontal, Flush Mount, Stainless Steel Veneer And Polypropylene

  • Item # 32V429
  • Mfr. Model # KB200-05SS
Baby Changing Station, Horizontal, Flush Mount, Stainless Steel Veneer And Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a bed surface with Microban® antimicrobial to help reduce odor-causing bacteria, this KOALA KARE PRODUCTS baby changing station has a unibody steel chassis for greater strength. The steel-on-steel hinge resists wear and the gas spring mechanism helps ensure smooth opening and closing of the station. Model has a dual liner cavity with lock to help reduce operator refills and prevent vandalism. Each cavity holds 25 liners (total of 50 liners per station).

• Includes child protection straps and bag hooks
• For infants up to 3-1/2 yr. and weighing less than 50 lb.
• ADA requirements when mounted properly
Show More Close
 

Technical Specifications

Item # 32V429
Mfr. Model # KB200-05SS
UNSPSC #56101812
Catalog Page 1495
Shipping Weight 32.9 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Flush Mount
Material Stainless Steel Veneer And Polypropylene
Color Stainless Steel and White Granite
Closed Height 22-1/4"
Closed Width 35-3/16"
Closed Depth 4"
Projection from Wall 23-3/16"
Weight Capacity 200 lb.
Includes Mounting Hardware and Easy Installation Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms