Check Availability
  • KOALA KARE PRODUCTS 

    Baby Changing Station, Horizontal, Flush Mount, Polyethylene and 18 Gauge Type 304 Satin Finish Stai

  • Item # 2ELE7
  • Mfr. Model # KB110-SSWM
Baby Changing Station, Horizontal, Flush Mount, Polyethylene and 18 Gauge Type 304 Satin Finish Stai
Qty
  • Web Price
    $2,269.56 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Providing superior child protection and durability this KOALA KARE PRODUCTS baby changing station features full length, steel-on-steel hinges with rugged 11-ga. steel mounting bracket for long life. The wall-mounted unit has a bed surface that contains Microban® antimicrobial to help reduce odor causing bacteria. The gas spring device helps ensure smooth opening and closing action. The included nylon safety straps help secure baby and 2 hooks aid in holding a diaper bag or purse. Includes a liner dispenser that holds 15 liners. Meets ADA requirements when mounted properly.
Note: Station is for infants up to 3.5 yr. and weighing less than 50 lb.
Show More Close
 

Technical Specifications

Item # 2ELE7
Mfr. Model # KB110-SSWM
UNSPSC #56101812
Catalog Page 1495
Shipping Weight 48.05 lbs
Country of Origin USA *
Item Baby Changing Station
Horizontal/Vertical Horizontal
Flush Mount/Recessed Mount Flush Mount
Material Polyethylene and 18 Gauge Type 304 Satin Finish Stainless Steel
Color Stainless Steel
Closed Height 20"
Closed Width 35-1/4"
Closed Depth 4"
Projection from Wall 19"
Includes Mounting Hardware and Easy Installation Instructions
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: France .

This item is restricted for international sale.

Alternate Search Terms