Check Availability
  • KNUFFI BY IRONGUARD SAFETY 

    Square Black Self Adhesive Radius Corner Guard, 1"H x 1"D

  • Item # 454P47
  • Mfr. Model # 60-6788
Square Black Self Adhesive Radius Corner Guard, 1"H x 1"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454P47
Mfr. Model # 60-6788
UNSPSC #0
Shipping Weight 0.045 lbs
Country of Origin Germany *
Bumper Guard Item Radius Corner Guard
Bumper Guard Shape Square
Overall Length 2"
Overall Width 1"
Overall Height 1"
Bumper Guard Mounting Method Self Adhesive
Bumper Guard Material Rubber
Color Black
Temp. Range -40 Degrees F to 212 Degrees F
Features Rugged Surface
Series 3D E
* This product's country of origin is subject to change

Compliance and Restrictions