Check Availability
  • KNUFFI BY IRONGUARD SAFETY 

    Rounded White Self Adhesive Corner Guard, 1"H x 1-5/8"D

  • Item # 454N99
  • Mfr. Model # 60-6700-1
Rounded White Self Adhesive Corner Guard, 1"H x 1-5/8"D Corner Guard,Rounded,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454N99
Mfr. Model # 60-6700-1
UNSPSC #0
Shipping Weight 6.0 lbs
Country of Origin Germany *
Bumper Guard Item Corner Guard
Bumper Guard Shape Rounded
Overall Length 196-7/8"
Overall Width 1-5/8"
Overall Height 1"
Bumper Guard Mounting Method Self Adhesive
Bumper Guard Material Polyurethane Foam
Color White
Inside Height 1"
Inside Width 1"
Temp. Range -40 Degrees F to 212 Degrees F
Series A
* This product's country of origin is subject to change

Compliance and Restrictions