Check Availability
  • KNUFFI BY IRONGUARD SAFETY 

    Rounded Reflective Red/White Anchor Screws Corner Guard, 39-3/8"H x 2-3/8"W x 2"D

  • Item # 454P76
  • Mfr. Model # 60-6868
Rounded Reflective Red/White Anchor Screws Corner Guard, 39-3/8"H x 2-3/8"W x 2"D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454P76
Mfr. Model # 60-6868
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin Germany *
Bumper Guard Item Corner Guard
Bumper Guard Shape Rounded
Overall Depth 2"
Overall Width 2-3/8"
Overall Height 39-3/8"
Bumper Guard Mounting Method Anchor Screws
Bumper Guard Material Polyurethane Foam and Steel
Color Reflective Red/White
Temp. Range -40 Degrees F to 212 Degrees F
Features Acrylic Adhesive
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close