Check Availability
  • KNUFFI BY IRONGUARD SAFETY 

    Rounded Reflective Black/Yellow Self Adhesive Corner Guard, 2"H x 2-3/8"D

  • Item # 454P65
  • Mfr. Model # 60-6855
Rounded Reflective Black/Yellow Self Adhesive Corner Guard, 2"H x 2-3/8"D Surface Guard,Rounded,Reflective Bk/Yl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454P65
Mfr. Model # 60-6855
UNSPSC #24101809
Shipping Weight 2.0 lbs
Country of Origin Germany *
Bumper Guard Item Corner Guard
Bumper Guard Shape Rounded
Overall Length 39-3/8"
Overall Width 2-3/8"
Overall Height 2"
Bumper Guard Mounting Method Self Adhesive
Bumper Guard Material Polyurethane Foam
Color Reflective Black/Yellow
Inside Height 1-3/8"
Inside Width 1-3/8"
Temp. Range -40 Degrees F to 212 Degrees F
Series A+
* This product's country of origin is subject to change

Compliance and Restrictions