Check Availability
  • KNUFFI BY IRONGUARD SAFETY 

    Rounded Fluorescent Black/Yellow Anchor Screws Corner Guard, 2"H x 1-3/8"D

  • Item # 454P75
  • Mfr. Model # 60-6867
Rounded Fluorescent Black/Yellow Anchor Screws Corner Guard, 2"H x 1-3/8"D Corner Guard,Rounded,Fluorescent Bk/Yl
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454P75
Mfr. Model # 60-6867
UNSPSC #0
Shipping Weight 4.0 lbs
Country of Origin Germany *
Bumper Guard Item Corner Guard
Bumper Guard Shape Rounded
Overall Length 39-3/8"
Overall Width 1-3/8"
Overall Height 2"
Bumper Guard Mounting Method Anchor Screws
Bumper Guard Material Polyurethane Foam and Steel
Color Fluorescent Black/Yellow
Inside Height 2-3/8"
Inside Width 2-3/8"
Temp. Range -40 Degrees F to 212 Degrees F
Features Acrylic Adhesive
Series WPK A+
* This product's country of origin is subject to change

Compliance and Restrictions