Check Availability
  • KNUFFI BY IRONGUARD SAFETY 

    Flat, Rounded Edge Black/Yellow Self Adhesive Surface Guard, 3/8"H x 1-5/8"D

  • Item # 479N27
  • Mfr. Model # 60-6750
Flat, Rounded Edge Black/Yellow Self Adhesive Surface Guard, 3/8"H x 1-5/8"D Surface Guard,Dome Shape,1-47/64" D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 479N27
Mfr. Model # 60-6750
UNSPSC #25172603
Shipping Weight 6.0 lbs
Country of Origin Germany *
Bumper Guard Item Surface Guard
Bumper Guard Shape Flat, Rounded Edge
Overall Length 196-7/8"
Overall Width 1-5/8"
Overall Height 3/8"
Bumper Guard Mounting Method Self Adhesive
Bumper Guard Material Polyurethane Foam
Color Black/Yellow
Inside Width 1-5/8"
Temp. Range -40 Degrees to 212 Degrees F
Series F
* This product's country of origin is subject to change

Compliance and Restrictions