Check Availability
  • KNUFFI BY IRONGUARD SAFETY 

    Flat, Rounded Edge White Magnetic Surface Guard, 3/8"H x 1-5/8"D

  • Item # 454R08
  • Mfr. Model # 60-6920-1
Flat, Rounded Edge White Magnetic Surface Guard, 3/8"H x 1-5/8"D Surface Guard,Flat,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 454R08
Mfr. Model # 60-6920-1
UNSPSC #0
Shipping Weight 3.5 lbs
Country of Origin Germany *
Bumper Guard Item Surface Guard
Bumper Guard Shape Flat, Rounded Edge
Overall Length 39-3/8"
Overall Width 1-5/8"
Overall Height 3/8"
Bumper Guard Mounting Method Magnetic
Bumper Guard Material Polyurethane Foam
Color White
Inside Width 1-5/8"
Temp. Range -40 Degrees F to 212 Degrees F
Features Magnetic Attachment
Series F
* This product's country of origin is subject to change

Compliance and Restrictions