Check Availability
  • KNIPEX 

    V-Jaw Self-Adjusting Tongue and Groove Pliers, Dipped Handle

  • Item # 10U037
  • Mfr. Model # 85 01 250 US
V-Jaw Self-Adjusting Tongue and Groove Pliers, Dipped Handle Water Pump Plier,10" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® Cobra® pliers are self-gripping and feature a high-leverage design with a push-button to lock adjustment position. Each features corrosion-resistant, hardened steel construction.
Show More Close
 

Technical Specifications

Item # 10U037
Mfr. Model # 85 01 250 US
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.8 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Self-Adjusting
Max. Jaw Opening 1-1/4"
Jaw Width 1-3/16"
Jaw Length 1-1/4"
Overall Length 10"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
Material Chrome Vanadium Steel
Finish Atramentized
Features Box Joint, Self-Controlled Adjustment By Squeezing Handles, One-Handed Operation, Locking Lever, Hardened Teeth to 61 HRC, Automatic Adjustment, One Handed Operation for Right or Left-Handed Use, Slim Design, Flush Joint Bolt, Self-Locking, Hardened Teeth to 61 HRC, High Stability Double Guide, Pinch Guard, Locking Lever for Space Saving Transport.
Standards DIN ISO 8976
* This product's country of origin is subject to change

Compliance and Restrictions