Check Availability
  • KNIPEX 

    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1", Jaw Width: 3/4"

  • Item # 5ETP4
  • Mfr. Model # 87 01 125
V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 1", Jaw Width: 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tongue and Groove Pliers

• Hardened steel Corrosion-resistant
Show More Close
 

Technical Specifications

Item # 5ETP4
Mfr. Model # 87 01 125
UNSPSC #27112113
Catalog Page 840
Shipping Weight 0.2 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Push Button
Max. Jaw Opening 1"
Jaw Width 3/4"
Jaw Length 13/16"
Overall Length 5"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 13
Material Chrome Vanadium Steel
Finish Polished
Features Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
Standards DIN ISO 8976
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms