Check Availability
  • KNIPEX 

    V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

  • Item # 54JD79
  • Mfr. Model # 87 02 300 T BKA
V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JD79
Mfr. Model # 87 02 300 T BKA
UNSPSC #27112112
Catalog Page 840
Shipping Weight 1.45 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Push Button
Max. Jaw Opening 2-3/4"
Jaw Width 23/64"
Jaw Length 1-35/64"
Overall Length 12"
Handle Type Ergonomic
Tether Capable Tether Ready
Nonsparking No
Insulated No
No. of Jaw Positions 30
Material Chrome Vanadium Electric Steel
Finish Polished
Features Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work, Box Joint
Standards ISO 8976
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In