Check Availability
  • KNIPEX 

    V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

  • Item # 54JD75
  • Mfr. Model # 86 05 180 T BKA
V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54JD75
Mfr. Model # 86 05 180 T BKA
UNSPSC #27111714
Catalog Page 840
Shipping Weight 0.7 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Plier Wrench
Plier Jaw Style V-Jaw
Adjustment Type Push Button
Max. Jaw Opening 1-3/8"
Jaw Width 7/8"
Jaw Length 1"
Overall Length 7-1/4"
Handle Type Ergonomic
Tether Capable Tether Ready
Nonsparking No
Insulated No
No. of Jaw Positions 13
Material Chrome Vanadium Electric Steel
Finish Polished
Features Box Joint, Replaces Inch and Metric Open End Wrenches, Use For Gripping, Holding, Pressing, and Bending Applications, Zero Backlash Jaw Surface Pressure Prevents Damage to Edges of Sensitive Components, Push Button Adjustment, Jaw Action Allows Tightening and Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 to 1 for Strong Gripping Power
Standards ISO 5743
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In