Check Availability
  • KNIPEX 

    V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2", Jaw Width: 7/8"

  • Item # 38GU39
  • Mfr. Model # 87 11 250
V-Jaw Push Button Tongue and Groove Pliers, Dipped Handle, Max. Jaw Opening: 2", Jaw Width: 7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Knipex® Cobra® pliers are self-gripping and feature a high-leverage design with a push-button to lock adjustment position. Each features corrosion-resistant, hardened steel construction.
Show More Close
 

Technical Specifications

Item # 38GU39
Mfr. Model # 87 11 250
UNSPSC #27112112
Catalog Page 840
Shipping Weight 0.8 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style V-Jaw
Adjustment Type Push Button
Max. Jaw Opening 2"
Jaw Width 7/8"
Jaw Length 3/4"
Overall Length 10"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 25
Material Chrome Vanadium Electric Steel
Finish Polished
Features Spring Loaded, Pinch Guard Prevents Operators' Fingers from Being Pinched, Induction Hardened Teeth, Robust Construction, Particularly Suitable for Heavy Duty Work
Standards ASME B107.23-2004
Includes 87 Series
* This product's country of origin is subject to change

Compliance and Restrictions