Check Availability
  • KNIPEX 

    V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle

  • Item # 2DYY8
  • Mfr. Model # 87 02 180 SBA
V-Jaw Push Button Tongue and Groove Pliers, Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Push-button jaw adjustment lets you keep a comfortable handle width, so you can work more comfortably, efficiently, and effectively on workpieces of varying sizes. Jaw self-locks on pipes and nuts with low hand force and without slipping. Chrome vanadium electric steel construction.
Show More Close
 

Technical Specifications

Item # 2DYY8
Mfr. Model # 87 02 180 SBA
UNSPSC #27112113
Catalog Page 840
Shipping Weight 0.5 lbs
Country of Origin Germany *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Water Pump Plier
Plier Jaw Style V-Jaw
Adjustment Type Push Button
Max. Jaw Opening 1-1/2"
Jaw Width 7/8"
Jaw Length 1"
Overall Length 7-1/4"
Handle Type Ergonomic
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 18
Material Chrome Vanadium Steel
Finish Polished
Features Push Button Adjustment, Fine Adjustment, Self-Locking, Gripping Surfaces with Teeth Hardness Approximately 61 HRC, Box-Joint Design, Double Guide, Pinch Guard
Standards DIN ISO 8976
* This product's country of origin is subject to change

Welcome Sign In